Power Distribution Cart, 200 AC, (2)L6-30R

CEP| Zoro #: G1744443| Mfr #: 6220CC

$4395.61 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Wires: 5
Color: Silver/Black
Inlet: Cam Locks
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1744443 Mfr #: 6220CC
Number of Wires: 5Color: Silver/Black
Inlet: Cam LocksAmps: 200
Enclosure Rating: NEMA 3RVoltage Rating: 120/208VAC
Number of Poles: 3Item: Power Distribution Cart
Features: 3-PhaseMaterial of Construction: Stainless steel
Outlet: (6) 50A @ 125/250V, (2) 30A @ 250V Non-GFCI, (2) 20A @ 125V GFCI 5-20RStandards: UL, CSA
Country of Origin (subject to change): United States

Description

Power Distribution Cart, Voltage Rating 120/208VAC, Amps 200, Inlet Cam Locks, Outlet (6) 50A @ 125/250V, (2) 30A @ 250V Non-GFCI, (2) 20A @ 125V GFCI 5-20R, Number of Poles 3, Number of Wires 5, Color Silver/Black, Material of Construction Stainless Steel, Enclosure Rating NEMA 3R, Features 3-Phase, Standards UL, CSA

Reviews