Temporary Power Cord, 50A, 125/250VAC, 3P

CEP| Zoro #: G1834752| Mfr #: 6400S

$420.77 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage Rating: 125/250VAC
For Use With: DISTRIBUTION BOX
Number of Poles: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1834752 Mfr #: 6400S
Voltage Rating: 125/250VACFor Use With: DISTRIBUTION BOX
Number of Poles: 3Cord Length: 100 ft.
Material: vinylMax. Amps: 50
Wire Size: 6/3, 8/1Standards: MSHA
Number of Wires: 4Color: Black
Plug End: CS6365Item: Temporary Power Cord
Connector End: CS6364Country of Origin (subject to change): United States

Description

Temporary Power Cord, Max. Amps 50, Voltage Rating 125/250VAC, Connector End CS6364, Plug End CS6365, Number of Poles 3, Number of Wires 4, Wire Size 6/3, 8/1, NEMA Rating -, Color Black, Cord Length 100 ft., For Use With DISTRIBUTION BOX, Standards MSHA

Reviews