Temporary Power Cord, 50A, 125/250VAC, 6364

CEP| Zoro #: G1878502| Mfr #: 6450S

$271.94 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BlackPlug End: CS6365Cord Length: 50 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1878502 Mfr #: 6450S
Color: BlackPlug End: CS6365
Cord Length: 50 ft.Material: vinyl
Voltage Rating: 125/250VACWire Size: 6/3, 8/1
For Use With: DISTRIBUTION BOXMax. Amps: 50
Connector End: CS6364Item: Temporary Power Cord
NEMA Rating: -Number of Poles: 3
Number of Wires: 4Standards: MSHA
Country of Origin (subject to change): United States

Description

Temporary Power Cord, Max. Amps 50, Voltage Rating 125/250VAC, Connector End CS6364, Plug End CS6365, Number of Poles 3, Number of Wires 4, Wire Size 6/3, 8/1, NEMA Rating -, Color Black, Cord Length 50 ft., For Use With DISTRIBUTION BOX, Standards MSHA

Reviews