Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Boring Bar, 150InL, 3InD, 16InDia, 0.63In, RH

  • Zoro #: G0224205
  • Mfr #: 274820
No Product Image Available
$157.99
  • Min. Bore: 0.630"
  • Insert Shape: Rectangular
  • Torx Wrench: T15
See full product details
This item ships free.

Ceratizit #274820 Specifications

  • Zoro #: G0224205
  • Mfr #: 274820
Min. Bore: 0.630" Insert Shape: Rectangular
Torx Wrench: T15 Type: Internal
Item: Boring Bar Material: Steel
Shank Dia.: 16.00mm Clamp Screw: Steel
Shank: Round Overall Length: 150mm
Cutting Direction: Right Hand Mounting Style: Clamp
Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Boring Bar, Internal, Cutting Direction Right Hand, Min. Bore 0.63 In., Shank Round, Material Steel, Shank Dia. 16 In., Overall Length 150 In., Max. Depth (In.) 3 In., Insert Shape Rectangular, Mounting Style Clamp, Torx Wrench T15, Clamp Screw Steel

Reviews of Ceratizit #274820