Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Boring Bar, 200InL, T15, 25InDia, 1.26In, RH

  • Zoro #: G0223995
  • Mfr #: 11348690
No Product Image Available
$162.79
  • Insert Shape: Rectangular
  • Cutting Direction: Right Hand
  • Material: Steel
See full product details
This item ships free.

Ceratizit #11348690 Specifications

  • Zoro #: G0223995
  • Mfr #: 11348690
Insert Shape: Rectangular Cutting Direction: Right Hand
Material: Steel Item: Boring Bar
Min. Bore: 1.260" Shank Dia.: 25.00mm
Shank: Round Overall Length: 200mm
Type: Internal Clamp Screw: Steel
Torx Wrench: T20 Mounting Style: Clamp
Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Boring Bar, Internal, Cutting Direction Right Hand, Min. Bore 1.26 In., Shank Round, Material Steel, Shank Dia. 25 In., Overall Length 200 In., Max. Depth (In.) 10 In., Insert Shape Rectangular, Mounting Style Clamp, Torx Wrench T20, Clamp Screw Steel

Reviews of Ceratizit #11348690