Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Boring Bar, 250InL, 11InD, 32InDia, LH

  • Zoro #: G0223940
  • Mfr #: 11348691
No Product Image Available
$269.40
  • Mounting Style: Clamp
  • Type: Internal
  • Shank Dia.: 32.00mm
See full product details
This item ships free.

Ceratizit #11348691 Specifications

  • Zoro #: G0223940
  • Mfr #: 11348691
Mounting Style: Clamp Type: Internal
Shank Dia.: 32.00mm Cutting Direction: Left Hand
Item: Boring Bar Torx Wrench: T15
Insert Shape: Rectangular Clamp Screw: Steel
Overall Length: 250mm Material: Steel
Shank: Round Min. Bore: 1.260"
Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Boring Bar, Internal, Cutting Direction Left Hand, Min. Bore 1.26 In., Shank Round, Material Steel, Shank Dia. 32 In., Overall Length 250 In., Max. Depth (In.) 11 In., Insert Shape Rectangular, Mounting Style Clamp, Torx Wrench T15, Clamp Screw Steel

Reviews of Ceratizit #11348691