Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Boring Bar, 250InL, 11InD, 32InDia, RH

  • Zoro #: G0223898
  • Mfr #: 11348692
No Product Image Available
$238.31
  • Type: Internal
  • Material: Steel
  • Cutting Direction: Right Hand
See full product details
This item ships free.

Ceratizit #11348692 Specifications

  • Zoro #: G0223898
  • Mfr #: 11348692
Type: Internal Material: Steel
Cutting Direction: Right Hand Insert Shape: Rectangular
Clamp Screw: Steel Mounting Style: Clamp
Min. Bore: 1.260" Shank Dia.: 32.00mm
Overall Length: 250mm Item: Boring Bar
Shank: Round Torx Wrench: T15
Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Boring Bar, Internal, Cutting Direction Right Hand, Min. Bore 1.26 In., Shank Round, Material Steel, Shank Dia. 32 In., Overall Length 250 In., Max. Depth (In.) 11 In., Insert Shape Rectangular, Mounting Style Clamp, Torx Wrench T15, Clamp Screw Steel

Reviews of Ceratizit #11348692