Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Boring Bar, 250InL, 11InD, 32InDia, T20, RH

  • Zoro #: G0223870
  • Mfr #: 11348697
No Product Image Available
$277.19
  • Mounting Style: Clamp
  • Shank Dia.: 32.00mm
  • Material: Steel
See full product details
This item ships free.

Ceratizit #11348697 Specifications

  • Zoro #: G0223870
  • Mfr #: 11348697
Mounting Style: Clamp Shank Dia.: 32.00mm
Material: Steel Min. Bore: 1.260"
Item: Boring Bar Torx Wrench: T20
Cutting Direction: Right Hand Type: Internal
Clamp Screw: Steel Insert Shape: Rectangular
Shank: Round Overall Length: 250mm
Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Boring Bar, Internal, Cutting Direction Right Hand, Min. Bore 1.26 In., Shank Round, Material Steel, Shank Dia. 32 In., Overall Length 250 In., Max. Depth (In.) 11 In., Insert Shape Rectangular, Mounting Style Clamp, Torx Wrench T20, Clamp Screw Steel

Reviews of Ceratizit #11348697