Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Threading Insert, 16, CVD, Clamp

  • Zoro #: G0215778
  • Mfr #: 11039207
No Product Image Available
$23.99 /ea

Order in multiples of 10

  • Item: Threading Insert
  • Super Alloy (S) Compatibility: No
  • Insert Type: Flat
See full product details
Orders over $75 ship free.

Ceratizit #11039207 Specifications

  • Zoro #: G0215778
  • Mfr #: 11039207
Item: Threading Insert Super Alloy (S) Compatibility: No
Insert Type: Flat Grade: GM240
Style: Dual Edge Thread Profile: ISO 60 Degrees
Rake: Positive Coating: CVD
No. of Edges: 2 Steel (P) Compatibility: No
Insert Shape: Rectangular Cutting Direction: Center
Insert Material: Carbide Mounting Style: Clamp
For Use With: Multiple Toolholders Stainless (M) Compatibility: No
Insert Size: 16.00mm Cast Iron (K) Compatibility: No
Hardened (H) Compatibility: No Non Ferrous (N) Compatibility: No
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Threading Insert,ISO 60 Degrees ,Cutting Direction Center,Grade GM240,Insert Material Carbide,Style Dual Edge,Insert Type Flat Insert,No. of Edges 2,Insert Size 16,Coating CVD,Mounting Style Clamp,Rake Positive,Insert Shape Rectangular,For Use With Multiple Toolholders

Reviews of Ceratizit #11039207