Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Threading Insert, 2, 16, CVD, Clamp

  • Zoro #: G0215385
  • Mfr #: 274950
No Product Image Available
$23.99 /ea

Order in multiples of 10

  • Style: Dual Edge
  • Insert Type: Flat
  • No. of Edges: 2
See full product details
Orders over $75 ship free.

Ceratizit #274950 Specifications

  • Zoro #: G0215385
  • Mfr #: 274950
Style: Dual Edge Insert Type: Flat
No. of Edges: 2 Hardened (H) Compatibility: No
Insert Size: 16.00mm Insert Material: Carbide
Insert Shape: Rectangular Item: Threading Insert
For Use With: Multiple Toolholders Thread Profile: ISO 60 Degrees
Super Alloy (S) Compatibility: No Cutting Direction: Center
Mounting Style: Clamp Grade: GM213
Non Ferrous (N) Compatibility: No Stainless (M) Compatibility: No
Coating: CVD Rake: Positive
Cast Iron (K) Compatibility: No Steel (P) Compatibility: No
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Threading Insert,ISO 60 Degrees ,Cutting Direction Center,Grade GM213,Insert Material Carbide,Style Dual Edge,Insert Type Flat Insert,No. of Edges 2,Insert Size 16,Coating CVD,Mounting Style Clamp,Rake Positive,Insert Shape Rectangular,For Use With Multiple Toolholders

Reviews of Ceratizit #274950