Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Threading Insert, 2, 16, Positive

  • Zoro #: G0215750
  • Mfr #: 274948
No Product Image Available
$23.99 /ea

Order in multiples of 10

  • Insert Material: Carbide
  • Insert Shape: Rectangular
  • Insert Type: Flat
See full product details
Orders over $75 ship free.

Ceratizit #274948 Specifications

  • Zoro #: G0215750
  • Mfr #: 274948
Insert Material: Carbide Insert Shape: Rectangular
Insert Type: Flat Stainless (M) Compatibility: No
Cast Iron (K) Compatibility: No Thread Profile: ISO 60 Degrees
No. of Edges: 2 Grade: GM213
Item: Threading Insert Coating: CVD
Non Ferrous (N) Compatibility: No Rake: Positive
For Use With: Multiple Toolholders Hardened (H) Compatibility: No
Style: Dual Edge Cutting Direction: Center
Steel (P) Compatibility: No Mounting Style: Clamp
Super Alloy (S) Compatibility: No Insert Size: 16.00mm
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Threading Insert,ISO 60 Degrees ,Cutting Direction Center,Grade GM213,Insert Material Carbide,Style Dual Edge,Insert Type Flat Insert,No. of Edges 2,Insert Size 16,Coating CVD,Mounting Style Clamp,Rake Positive,Insert Shape Rectangular,For Use With Multiple Toolholders

Reviews of Ceratizit #274948