Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Threading Insert, 2, Center, GM240

  • Zoro #: G0215525
  • Mfr #: 11039211
No Product Image Available
$24.65 /ea

Order in multiples of 10

  • Steel (P) Compatibility: No
  • Insert Type: Flat
  • Hardened (H) Compatibility: No
See full product details
Orders over $75 ship free.

Ceratizit #11039211 Specifications

  • Zoro #: G0215525
  • Mfr #: 11039211
Steel (P) Compatibility: No Insert Type: Flat
Hardened (H) Compatibility: No Coating: CVD
No. of Edges: 2 Insert Material: Carbide
Non Ferrous (N) Compatibility: No Item: Threading Insert
For Use With: Multiple Toolholders Style: Dual Edge
Thread Profile: ISO 55 Degrees Rake: Positive
Insert Size: 16.00mm Stainless (M) Compatibility: No
Cutting Direction: Center Grade: GM240
Mounting Style: Clamp Super Alloy (S) Compatibility: No
Insert Shape: Rectangular Cast Iron (K) Compatibility: No
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Threading Insert,ISO 55 Degrees ,Cutting Direction Center,Grade GM240,Insert Material Carbide,Style Dual Edge,Insert Type Flat Insert,No. of Edges 2,Insert Size 16,Coating CVD,Mounting Style Clamp,Rake Positive,Insert Shape Rectangular,For Use With Multiple Toolholders

Reviews of Ceratizit #11039211