Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Threading Insert, 2, CVD, Positive

  • Zoro #: G0215927
  • Mfr #: 274865
No Product Image Available
$23.99 /ea

Order in multiples of 10

  • Cutting Direction: Center
  • Thread Profile: ISO 60 Degrees
  • Hardened (H) Compatibility: No
See full product details
Orders over $75 ship free.

Ceratizit #274865 Specifications

  • Zoro #: G0215927
  • Mfr #: 274865
Cutting Direction: Center Thread Profile: ISO 60 Degrees
Hardened (H) Compatibility: No Insert Material: Carbide
Item: Threading Insert For Use With: Multiple Toolholders
No. of Edges: 2 Super Alloy (S) Compatibility: No
Insert Size: 16.00mm Style: Dual Edge
Rake: Positive Grade: GM213
Stainless (M) Compatibility: No Non Ferrous (N) Compatibility: No
Coating: CVD Steel (P) Compatibility: No
Mounting Style: Clamp Insert Shape: Rectangular
Cast Iron (K) Compatibility: No Insert Type: Flat
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Threading Insert,ISO 60 Degrees ,Cutting Direction Center,Grade GM213,Insert Material Carbide,Style Dual Edge,Insert Type Flat Insert,No. of Edges 2,Insert Size 16,Coating CVD,Mounting Style Clamp,Rake Positive,Insert Shape Rectangular,For Use With Multiple Toolholders

Reviews of Ceratizit #274865