Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Threading Insert, 2, ISO 60Deg

  • Zoro #: G0215997
  • Mfr #: 274958
No Product Image Available
$24.65 /ea

Order in multiples of 10

  • Insert Shape: Rectangular
  • Super Alloy (S) Compatibility: No
  • Style: Dual Edge
See full product details
Orders over $75 ship free.

Ceratizit #274958 Specifications

  • Zoro #: G0215997
  • Mfr #: 274958
Insert Shape: Rectangular Super Alloy (S) Compatibility: No
Style: Dual Edge Insert Material: Carbide
Mounting Style: Clamp For Use With: Multiple Toolholders
Rake: Positive Thread Profile: ISO 60 Degrees
Steel (P) Compatibility: No Coating: CVD
Hardened (H) Compatibility: No Insert Size: 16.00mm
Grade: GM213 No. of Edges: 2
Cast Iron (K) Compatibility: No Cutting Direction: Center
Item: Threading Insert Stainless (M) Compatibility: No
Non Ferrous (N) Compatibility: No Insert Type: Flat
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Threading Insert,ISO 60 Degrees ,Cutting Direction Center,Grade GM213,Insert Material Carbide,Style Dual Edge,Insert Type Flat Insert,No. of Edges 2,Insert Size 16,Coating CVD,Mounting Style Clamp,Rake Positive,Insert Shape Rectangular,For Use With Multiple Toolholders

Reviews of Ceratizit #274958