Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Threading Insert, 2, Rectangular

  • Zoro #: G0216128
  • Mfr #: 274957
No Product Image Available
$24.49 /ea

Order in multiples of 10

  • Cast Iron (K) Compatibility: No
  • Style: Dual Edge
  • Thread Profile: ISO 55 Degrees
See full product details
Orders over $75 ship free.

Ceratizit #274957 Specifications

  • Zoro #: G0216128
  • Mfr #: 274957
Cast Iron (K) Compatibility: No Style: Dual Edge
Thread Profile: ISO 55 Degrees Grade: GM213
Super Alloy (S) Compatibility: No For Use With: Multiple Toolholders
Insert Type: Flat Hardened (H) Compatibility: No
Non Ferrous (N) Compatibility: No Coating: CVD
Insert Size: 16.00mm Cutting Direction: Center
Insert Shape: Rectangular Item: Threading Insert
Stainless (M) Compatibility: No Mounting Style: Clamp
Insert Material: Carbide Steel (P) Compatibility: No
Rake: Positive No. of Edges: 2
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Threading Insert,ISO 55 Degrees ,Cutting Direction Center,Grade GM213,Insert Material Carbide,Style Dual Edge,Insert Type Flat Insert,No. of Edges 2,Insert Size 16,Coating CVD,Mounting Style Clamp,Rake Positive,Insert Shape Rectangular,For Use With Multiple Toolholders

Reviews of Ceratizit #274957