Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Threading Insert, 55Deg, 2, Clamp

  • Zoro #: G0215236
  • Mfr #: 274971
No Product Image Available
$24.65 /ea

Order in multiples of 10

  • Coating: CVD
  • Steel (P) Compatibility: No
  • For Use With: Multiple Toolholders
See full product details
Orders over $75 ship free.

Ceratizit #274971 Specifications

  • Zoro #: G0215236
  • Mfr #: 274971
Coating: CVD Steel (P) Compatibility: No
For Use With: Multiple Toolholders Insert Type: Flat
Style: Dual Edge Insert Size: 16.00mm
Non Ferrous (N) Compatibility: No Item: Threading Insert
Grade: GM213 Stainless (M) Compatibility: No
Super Alloy (S) Compatibility: No Thread Profile: ISO 55 Degrees
No. of Edges: 2 Rake: Positive
Insert Shape: Rectangular Cast Iron (K) Compatibility: No
Cutting Direction: Center Insert Material: Carbide
Hardened (H) Compatibility: No Mounting Style: Clamp
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Threading Insert,ISO 55 Degrees ,Cutting Direction Center,Grade GM213,Insert Material Carbide,Style Dual Edge,Insert Type Flat Insert,No. of Edges 2,Insert Size 16,Coating CVD,Mounting Style Clamp,Rake Positive,Insert Shape Rectangular,For Use With Multiple Toolholders

Reviews of Ceratizit #274971