Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Threading Insert, 55Deg, CVD, Clamp

  • Zoro #: G0215489
  • Mfr #: 274901
No Product Image Available
$23.99 /ea

Order in multiples of 10

  • Hardened (H) Compatibility: No
  • Style: Dual Edge
  • Non Ferrous (N) Compatibility: No
See full product details
Orders over $75 ship free.

Ceratizit #274901 Specifications

  • Zoro #: G0215489
  • Mfr #: 274901
Hardened (H) Compatibility: No Style: Dual Edge
Non Ferrous (N) Compatibility: No Grade: GM213
Steel (P) Compatibility: No Rake: Positive
Stainless (M) Compatibility: No Super Alloy (S) Compatibility: No
Coating: CVD Thread Profile: ISO 60 Degrees
Insert Size: 16.00mm Mounting Style: Clamp
Insert Type: Flat Cast Iron (K) Compatibility: No
Item: Threading Insert Insert Material: Carbide
For Use With: Multiple Toolholders No. of Edges: 2
Insert Shape: Rectangular Cutting Direction: Center
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Threading Insert,ISO 60 Degrees ,Cutting Direction Center,Grade GM213,Insert Material Carbide,Style Dual Edge,Insert Type Flat Insert,No. of Edges 2,Insert Size 16,Coating CVD,Mounting Style Clamp,Rake Positive,Insert Shape Rectangular,For Use With Multiple Toolholders

Reviews of Ceratizit #274901