Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Threading Insert, 55Deg, Positive

  • Zoro #: G0216021
  • Mfr #: 11039199
No Product Image Available
$23.99 /ea

Order in multiples of 10

  • Cutting Direction: Center
  • Stainless (M) Compatibility: No
  • No. of Edges: 2
See full product details
Orders over $75 ship free.

Ceratizit #11039199 Specifications

  • Zoro #: G0216021
  • Mfr #: 11039199
Cutting Direction: Center Stainless (M) Compatibility: No
No. of Edges: 2 Insert Type: Flat
Style: Dual Edge Thread Profile: ISO 55 Degrees
Hardened (H) Compatibility: No Item: Threading Insert
Steel (P) Compatibility: No Cast Iron (K) Compatibility: No
Mounting Style: Clamp Rake: Positive
Insert Size: 16.00mm Coating: CVD
Super Alloy (S) Compatibility: No Grade: GM240
Insert Shape: Rectangular Insert Material: Carbide
Non Ferrous (N) Compatibility: No For Use With: Multiple Toolholders
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Threading Insert,ISO 55 Degrees ,Cutting Direction Center,Grade GM240,Insert Material Carbide,Style Dual Edge,Insert Type Flat Insert,No. of Edges 2,Insert Size 16,Coating CVD,Mounting Style Clamp,Rake Positive,Insert Shape Rectangular,For Use With Multiple Toolholders

Reviews of Ceratizit #11039199