Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Threading Insert, 55Dg, Cntr, GM213

  • Zoro #: G0215306
  • Mfr #: 278080
No Product Image Available
$23.99 /ea

Order in multiples of 10

  • Grade: GM213
  • Stainless (M) Compatibility: No
  • Rake: Positive
See full product details
Orders over $75 ship free.

Ceratizit #278080 Specifications

  • Zoro #: G0215306
  • Mfr #: 278080
Grade: GM213 Stainless (M) Compatibility: No
Rake: Positive Cast Iron (K) Compatibility: No
Steel (P) Compatibility: No Non Ferrous (N) Compatibility: No
No. of Edges: 2 Hardened (H) Compatibility: No
Thread Profile: ISO 55 Degrees Mounting Style: Clamp
Insert Material: Carbide Insert Size: 16.00mm
Insert Type: Flat Super Alloy (S) Compatibility: No
Coating: CVD Style: Dual Edge
Cutting Direction: Center For Use With: Multiple Toolholders
Item: Threading Insert Insert Shape: Rectangular
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Threading Insert,ISO 55 Degrees ,Cutting Direction Center,Grade GM213,Insert Material Carbide,Style Dual Edge,Insert Type Flat Insert,No. of Edges 2,Insert Size 16,Coating CVD,Mounting Style Clamp,Rake Positive,Insert Shape Rectangular,For Use With Multiple Toolholders

Reviews of Ceratizit #278080