Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Threading Insert, 60Deg, Positive

  • Zoro #: G0215419
  • Mfr #: 274916
No Product Image Available
$20.24 /ea

Order in multiples of 10

  • Cast Iron (K) Compatibility: No
  • Steel (P) Compatibility: No
  • Mounting Style: Clamp
See full product details
Orders over $75 ship free.

Ceratizit #274916 Specifications

  • Zoro #: G0215419
  • Mfr #: 274916
Cast Iron (K) Compatibility: No Steel (P) Compatibility: No
Mounting Style: Clamp Insert Shape: Rectangular
Thread Profile: ISO 60 Degrees Grade: GM213
Coating: CVD Super Alloy (S) Compatibility: No
Hardened (H) Compatibility: No For Use With: Multiple Toolholders
Style: Dual Edge Insert Material: Carbide
Non Ferrous (N) Compatibility: No Insert Type: Flat
No. of Edges: 2 Rake: Positive
Item: Threading Insert Cutting Direction: Center
Stainless (M) Compatibility: No Insert Size: 16.00mm
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Threading Insert,ISO 60 Degrees ,Cutting Direction Center,Grade GM213,Insert Material Carbide,Style Dual Edge,Insert Type Flat Insert,No. of Edges 2,Insert Size 16,Coating CVD,Mounting Style Clamp,Rake Positive,Insert Shape Rectangular,For Use With Multiple Toolholders

Reviews of Ceratizit #274916