Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Threading Insert, Aluminum, 16

  • Zoro #: G0215735
  • Mfr #: 11007619
No Product Image Available
$19.89 /ea

Order in multiples of 10

  • Insert Size: 16.00mm
  • Style: Dual Edge
  • Steel (P) Compatibility: No
See full product details
Orders over $75 ship free.

Ceratizit #11007619 Specifications

  • Zoro #: G0215735
  • Mfr #: 11007619
Insert Size: 16.00mm Style: Dual Edge
Steel (P) Compatibility: No Rake: Positive
Cast Iron (K) Compatibility: No Stainless (M) Compatibility: No
Non Ferrous (N) Compatibility: No Insert Shape: Rectangular
Item: Threading Insert Insert Type: Flat
No. of Edges: 2 For Use With: Multiple Toolholders
Thread Profile: ISO 60 Degrees Insert Material: Carbide
Mounting Style: Clamp Grade: H216T
Coating: Uncoated Cutting Direction: Center
Super Alloy (S) Compatibility: No Hardened (H) Compatibility: No
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Threading Insert,ISO 60 Degrees ,Cutting Direction Center,Grade H216T,Insert Material Carbide,Style Dual Edge,Insert Type Flat Insert,No. of Edges 2,Insert Size 16,Coating Uncoated,Mounting Style Clamp,Rake Positive,Insert Shape Rectangular,For Use With Multiple Toolholders

Reviews of Ceratizit #11007619