Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Threading Insert, Aluminum, Center

  • Zoro #: G0216231
  • Mfr #: 11007573
No Product Image Available
$19.89 /ea

Order in multiples of 10

  • Grade: H216T
  • No. of Edges: 2
  • Style: Dual Edge
See full product details
Orders over $75 ship free.

Ceratizit #11007573 Specifications

  • Zoro #: G0216231
  • Mfr #: 11007573
Grade: H216T No. of Edges: 2
Style: Dual Edge Coating: Uncoated
Non Ferrous (N) Compatibility: No Insert Size: 16.00mm
Hardened (H) Compatibility: No Item: Threading Insert
Insert Shape: Rectangular Insert Type: Flat
Mounting Style: Clamp Cast Iron (K) Compatibility: No
Rake: Positive Steel (P) Compatibility: No
Cutting Direction: Center Super Alloy (S) Compatibility: No
Stainless (M) Compatibility: No Insert Material: Carbide
For Use With: Multiple Toolholders Thread Profile: ISO 60 Degrees
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Threading Insert,ISO 60 Degrees ,Cutting Direction Center,Grade H216T,Insert Material Carbide,Style Dual Edge,Insert Type Flat Insert,No. of Edges 2,Insert Size 16,Coating Uncoated,Mounting Style Clamp,Rake Positive,Insert Shape Rectangular,For Use With Multiple Toolholders

Reviews of Ceratizit #11007573