Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Threading Insert, Aluminum, H216T

  • Zoro #: G0216170
  • Mfr #: 11007615
No Product Image Available
$19.89 /ea

Order in multiples of 10

  • Hardened (H) Compatibility: No
  • Non Ferrous (N) Compatibility: No
  • Stainless (M) Compatibility: No
See full product details
Orders over $75 ship free.

Ceratizit #11007615 Specifications

  • Zoro #: G0216170
  • Mfr #: 11007615
Hardened (H) Compatibility: No Non Ferrous (N) Compatibility: No
Stainless (M) Compatibility: No Thread Profile: ISO 60 Degrees
Insert Type: Flat Grade: H216T
Mounting Style: Clamp Item: Threading Insert
Steel (P) Compatibility: No Insert Shape: Rectangular
Cast Iron (K) Compatibility: No Insert Size: 16.00mm
Insert Material: Carbide Super Alloy (S) Compatibility: No
Cutting Direction: Center No. of Edges: 2
Style: Dual Edge Coating: Uncoated
Rake: Positive For Use With: Multiple Toolholders
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Threading Insert,ISO 60 Degrees ,Cutting Direction Center,Grade H216T,Insert Material Carbide,Style Dual Edge,Insert Type Flat Insert,No. of Edges 2,Insert Size 16,Coating Uncoated,Mounting Style Clamp,Rake Positive,Insert Shape Rectangular,For Use With Multiple Toolholders

Reviews of Ceratizit #11007615