Carbide Threading Insert, Carbide
- Zoro #: G0215951
- Mfr #: 11039200
$23.99
/ea
Order in multiples of 10
- Stainless (M) Compatibility: No
- Insert Size: 16.00mm
- Cutting Direction: Center
Ceratizit #11039200 Specifications
| |
Stainless (M) Compatibility: No | Insert Size: 16.00mm |
Cutting Direction: Center | Insert Type: Flat |
Item: Threading Insert | Steel (P) Compatibility: No |
Thread Profile: ISO 60 Degrees | Cast Iron (K) Compatibility: No |
Mounting Style: Clamp | Style: Dual Edge |
For Use With: Multiple Toolholders | Hardened (H) Compatibility: No |
Insert Shape: Rectangular | Insert Material: Carbide |
Grade: GM240 | No. of Edges: 2 |
Non Ferrous (N) Compatibility: No | Coating: CVD |
Rake: Positive | Super Alloy (S) Compatibility: No |
Country of Origin (subject to change): Australia |
Description
Threading Insert,ISO 60 Degrees ,Cutting Direction Center,Grade GM240,Insert Material Carbide,Style Dual Edge,Insert Type Flat Insert,No. of Edges 2,Insert Size 16,Coating CVD,Mounting Style Clamp,Rake Positive,Insert Shape Rectangular,For Use With Multiple Toolholders