Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Threading Insert, Cast Iron, 60Deg

  • Zoro #: G0216268
  • Mfr #: 11007572
No Product Image Available
$19.89 /ea

Order in multiples of 10

  • Insert Shape: Rectangular
  • Item: Threading Insert
  • Style: Dual Edge
See full product details
Orders over $75 ship free.

Ceratizit #11007572 Specifications

  • Zoro #: G0216268
  • Mfr #: 11007572
Insert Shape: Rectangular Item: Threading Insert
Style: Dual Edge Steel (P) Compatibility: No
Insert Type: Flat Rake: Positive
Coating: Uncoated No. of Edges: 2
Grade: H216T For Use With: Multiple Toolholders
Super Alloy (S) Compatibility: No Cast Iron (K) Compatibility: No
Insert Material: Carbide Insert Size: 16.00mm
Cutting Direction: Center Hardened (H) Compatibility: No
Non Ferrous (N) Compatibility: No Mounting Style: Clamp
Thread Profile: ISO 60 Degrees Stainless (M) Compatibility: No
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Threading Insert,ISO 60 Degrees ,Cutting Direction Center,Grade H216T,Insert Material Carbide,Style Dual Edge,Insert Type Flat Insert,No. of Edges 2,Insert Size 16,Coating Uncoated,Mounting Style Clamp,Rake Positive,Insert Shape Rectangular,For Use With Multiple Toolholders

Reviews of Ceratizit #11007572