Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Threading Insert, Cast Iron, H216T

  • Zoro #: G0216100
  • Mfr #: 11007624
No Product Image Available
$19.89 /ea

Order in multiples of 10

  • Rake: Positive
  • Steel (P) Compatibility: No
  • Grade: H216T
See full product details
Orders over $75 ship free.

Ceratizit #11007624 Specifications

  • Zoro #: G0216100
  • Mfr #: 11007624
Rake: Positive Steel (P) Compatibility: No
Grade: H216T Insert Type: Flat
Stainless (M) Compatibility: No Style: Dual Edge
For Use With: Multiple Toolholders Super Alloy (S) Compatibility: No
Coating: Uncoated No. of Edges: 2
Cast Iron (K) Compatibility: No Hardened (H) Compatibility: No
Cutting Direction: Center Insert Size: 16.00mm
Insert Shape: Rectangular Insert Material: Carbide
Item: Threading Insert Non Ferrous (N) Compatibility: No
Mounting Style: Clamp Thread Profile: ISO 55 Degrees
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Threading Insert,ISO 55 Degrees ,Cutting Direction Center,Grade H216T,Insert Material Carbide,Style Dual Edge,Insert Type Flat Insert,No. of Edges 2,Insert Size 16,Coating Uncoated,Mounting Style Clamp,Rake Positive,Insert Shape Rectangular,For Use With Multiple Toolholders

Reviews of Ceratizit #11007624