Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Threading Insert, CastIron, Center

  • Zoro #: G0216207
  • Mfr #: 11007614
No Product Image Available
$19.89 /ea

Order in multiples of 10

  • Grade: H216T
  • Insert Type: Flat
  • Insert Shape: Rectangular
See full product details
Orders over $75 ship free.

Ceratizit #11007614 Specifications

  • Zoro #: G0216207
  • Mfr #: 11007614
Grade: H216T Insert Type: Flat
Insert Shape: Rectangular Cutting Direction: Center
Non Ferrous (N) Compatibility: No Rake: Positive
No. of Edges: 2 Insert Size: 16.00mm
Hardened (H) Compatibility: No Thread Profile: ISO 60 Degrees
For Use With: Multiple Toolholders Super Alloy (S) Compatibility: No
Style: Dual Edge Cast Iron (K) Compatibility: No
Coating: Uncoated Stainless (M) Compatibility: No
Steel (P) Compatibility: No Item: Threading Insert
Mounting Style: Clamp Insert Material: Carbide
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Threading Insert,ISO 60 Degrees ,Cutting Direction Center,Grade H216T,Insert Material Carbide,Style Dual Edge,Insert Type Flat Insert,No. of Edges 2,Insert Size 16,Coating Uncoated,Mounting Style Clamp,Rake Positive,Insert Shape Rectangular,For Use With Multiple Toolholders

Reviews of Ceratizit #11007614