Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Threading Insert, Center

  • Zoro #: G0215988
  • Mfr #: 11039177
No Product Image Available
$23.99 /ea

Order in multiples of 10

  • Item: Threading Insert
  • Rake: Positive
  • Thread Profile: ISO 60 Degrees
See full product details
Orders over $75 ship free.

Ceratizit #11039177 Specifications

  • Zoro #: G0215988
  • Mfr #: 11039177
Item: Threading Insert Rake: Positive
Thread Profile: ISO 60 Degrees No. of Edges: 2
Insert Shape: Rectangular For Use With: Multiple Toolholders
Non Ferrous (N) Compatibility: No Style: Dual Edge
Grade: GM240 Coating: CVD
Insert Type: Flat Mounting Style: Clamp
Steel (P) Compatibility: No Cast Iron (K) Compatibility: No
Stainless (M) Compatibility: No Super Alloy (S) Compatibility: No
Cutting Direction: Center Insert Material: Carbide
Hardened (H) Compatibility: No Insert Size: 16.00mm
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Threading Insert,ISO 60 Degrees ,Cutting Direction Center,Grade GM240,Insert Material Carbide,Style Dual Edge,Insert Type Flat Insert,No. of Edges 2,Insert Size 16,Coating CVD,Mounting Style Clamp,Rake Positive,Insert Shape Rectangular,For Use With Multiple Toolholders

Reviews of Ceratizit #11039177