Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Threading Insert, Center, 16

  • Zoro #: G0215726
  • Mfr #: 278058
No Product Image Available
$23.99 /ea

Order in multiples of 10

  • No. of Edges: 2
  • Non Ferrous (N) Compatibility: No
  • Super Alloy (S) Compatibility: No
See full product details
Orders over $75 ship free.

Ceratizit #278058 Specifications

  • Zoro #: G0215726
  • Mfr #: 278058
No. of Edges: 2 Non Ferrous (N) Compatibility: No
Super Alloy (S) Compatibility: No Insert Shape: Rectangular
Steel (P) Compatibility: No Rake: Positive
Thread Profile: ISO 55 Degrees Insert Type: Flat
Cutting Direction: Center Hardened (H) Compatibility: No
Stainless (M) Compatibility: No Item: Threading Insert
Mounting Style: Clamp For Use With: Multiple Toolholders
Cast Iron (K) Compatibility: No Grade: GM213
Style: Dual Edge Insert Size: 16.00mm
Coating: CVD Insert Material: Carbide
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Threading Insert,ISO 55 Degrees ,Cutting Direction Center,Grade GM213,Insert Material Carbide,Style Dual Edge,Insert Type Flat Insert,No. of Edges 2,Insert Size 16,Coating CVD,Mounting Style Clamp,Rake Positive,Insert Shape Rectangular,For Use With Multiple Toolholders

Reviews of Ceratizit #278058