Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Threading Insert, Center, Carbide

  • Zoro #: G0215979
  • Mfr #: 11007627
No Product Image Available
$19.89 /ea

Order in multiples of 10

  • Mounting Style: Clamp
  • Insert Type: Flat
  • Cast Iron (K) Compatibility: No
See full product details
Orders over $75 ship free.

Ceratizit #11007627 Specifications

  • Zoro #: G0215979
  • Mfr #: 11007627
Mounting Style: Clamp Insert Type: Flat
Cast Iron (K) Compatibility: No Insert Shape: Rectangular
For Use With: Multiple Toolholders Style: Dual Edge
Super Alloy (S) Compatibility: No Rake: Positive
No. of Edges: 2 Coating: Uncoated
Cutting Direction: Center Stainless (M) Compatibility: No
Grade: H216T Thread Profile: ISO 60 Degrees
Item: Threading Insert Non Ferrous (N) Compatibility: No
Steel (P) Compatibility: No Hardened (H) Compatibility: No
Insert Material: Carbide Insert Size: 16.00mm
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Threading Insert,ISO 60 Degrees ,Cutting Direction Center,Grade H216T,Insert Material Carbide,Style Dual Edge,Insert Type Flat Insert,No. of Edges 2,Insert Size 16,Coating Uncoated,Mounting Style Clamp,Rake Positive,Insert Shape Rectangular,For Use With Multiple Toolholders

Reviews of Ceratizit #11007627