Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Threading Insert, Center, Clamp

  • Zoro #: G0216015
  • Mfr #: 278062
No Product Image Available
$23.99 /ea

Order in multiples of 10

  • Insert Material: Carbide
  • Hardened (H) Compatibility: No
  • Coating: CVD
See full product details
Orders over $75 ship free.

Ceratizit #278062 Specifications

  • Zoro #: G0216015
  • Mfr #: 278062
Insert Material: Carbide Hardened (H) Compatibility: No
Coating: CVD Stainless (M) Compatibility: No
Non Ferrous (N) Compatibility: No Cutting Direction: Center
For Use With: Multiple Toolholders Rake: Positive
Mounting Style: Clamp Grade: GM213
Thread Profile: ISO 55 Degrees Steel (P) Compatibility: No
No. of Edges: 2 Insert Type: Flat
Item: Threading Insert Insert Shape: Rectangular
Style: Dual Edge Insert Size: 16.00mm
Super Alloy (S) Compatibility: No Cast Iron (K) Compatibility: No
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Threading Insert,ISO 55 Degrees ,Cutting Direction Center,Grade GM213,Insert Material Carbide,Style Dual Edge,Insert Type Flat Insert,No. of Edges 2,Insert Size 16,Coating CVD,Mounting Style Clamp,Rake Positive,Insert Shape Rectangular,For Use With Multiple Toolholders

Reviews of Ceratizit #278062