Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Threading Insert, Center, CVD

  • Zoro #: G0215601
  • Mfr #: 278059
No Product Image Available
$23.99 /ea

Order in multiples of 10

  • For Use With: Multiple Toolholders
  • Insert Size: 16.00mm
  • Non Ferrous (N) Compatibility: No
See full product details
Orders over $75 ship free.

Ceratizit #278059 Specifications

  • Zoro #: G0215601
  • Mfr #: 278059
For Use With: Multiple Toolholders Insert Size: 16.00mm
Non Ferrous (N) Compatibility: No Hardened (H) Compatibility: No
Super Alloy (S) Compatibility: No Insert Shape: Rectangular
Insert Type: Flat No. of Edges: 2
Item: Threading Insert Cutting Direction: Center
Grade: GM213 Thread Profile: ISO 55 Degrees
Stainless (M) Compatibility: No Style: Dual Edge
Steel (P) Compatibility: No Insert Material: Carbide
Coating: CVD Mounting Style: Clamp
Rake: Positive Cast Iron (K) Compatibility: No
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Threading Insert,ISO 55 Degrees ,Cutting Direction Center,Grade GM213,Insert Material Carbide,Style Dual Edge,Insert Type Flat Insert,No. of Edges 2,Insert Size 16,Coating CVD,Mounting Style Clamp,Rake Positive,Insert Shape Rectangular,For Use With Multiple Toolholders

Reviews of Ceratizit #278059