Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Threading Insert, Center, DualEdge

  • Zoro #: G0215647
  • Mfr #: 11039216
No Product Image Available
$23.99 /ea

Order in multiples of 10

  • For Use With: Multiple Toolholders
  • Hardened (H) Compatibility: No
  • Insert Size: 16.00mm
See full product details
Orders over $75 ship free.

Ceratizit #11039216 Specifications

  • Zoro #: G0215647
  • Mfr #: 11039216
For Use With: Multiple Toolholders Hardened (H) Compatibility: No
Insert Size: 16.00mm Style: Dual Edge
Insert Type: Flat Cutting Direction: Center
Mounting Style: Clamp Thread Profile: ISO 55 Degrees
No. of Edges: 2 Grade: GM240
Item: Threading Insert Insert Shape: Rectangular
Cast Iron (K) Compatibility: No Super Alloy (S) Compatibility: No
Steel (P) Compatibility: No Non Ferrous (N) Compatibility: No
Coating: CVD Stainless (M) Compatibility: No
Insert Material: Carbide Rake: Positive
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Threading Insert,ISO 55 Degrees ,Cutting Direction Center,Grade GM240,Insert Material Carbide,Style Dual Edge,Insert Type Flat Insert,No. of Edges 2,Insert Size 16,Coating CVD,Mounting Style Clamp,Rake Positive,Insert Shape Rectangular,For Use With Multiple Toolholders

Reviews of Ceratizit #11039216