Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Threading Insert, Center, GM213, 2

  • Zoro #: G0215787
  • Mfr #: 274945
No Product Image Available
$24.56 /ea

Order in multiples of 10

  • Insert Size: 16.00mm
  • Grade: GM213
  • Insert Shape: Rectangular
See full product details
Orders over $75 ship free.

Ceratizit #274945 Specifications

  • Zoro #: G0215787
  • Mfr #: 274945
Insert Size: 16.00mm Grade: GM213
Insert Shape: Rectangular Hardened (H) Compatibility: No
Rake: Positive No. of Edges: 2
Insert Type: Flat Item: Threading Insert
Mounting Style: Clamp Thread Profile: ISO 60 Degrees
Coating: CVD Super Alloy (S) Compatibility: No
Steel (P) Compatibility: No Cutting Direction: Center
Non Ferrous (N) Compatibility: No For Use With: Multiple Toolholders
Stainless (M) Compatibility: No Insert Material: Carbide
Style: Dual Edge Cast Iron (K) Compatibility: No
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Threading Insert,ISO 60 Degrees ,Cutting Direction Center,Grade GM213,Insert Material Carbide,Style Dual Edge,Insert Type Flat Insert,No. of Edges 2,Insert Size 16,Coating CVD,Mounting Style Clamp,Rake Positive,Insert Shape Rectangular,For Use With Multiple Toolholders

Reviews of Ceratizit #274945