Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Threading Insert, Center, H216T

  • Zoro #: G0215446
  • Mfr #: 11007622
No Product Image Available
$19.89 /ea

Order in multiples of 10

  • Insert Material: Carbide
  • Insert Type: Flat
  • Insert Shape: Rectangular
See full product details
Orders over $75 ship free.

Ceratizit #11007622 Specifications

  • Zoro #: G0215446
  • Mfr #: 11007622
Insert Material: Carbide Insert Type: Flat
Insert Shape: Rectangular Steel (P) Compatibility: No
Style: Dual Edge Hardened (H) Compatibility: No
No. of Edges: 2 Item: Threading Insert
Coating: Uncoated Cutting Direction: Center
Stainless (M) Compatibility: No Non Ferrous (N) Compatibility: No
Insert Size: 16.00mm Grade: H216T
Super Alloy (S) Compatibility: No Cast Iron (K) Compatibility: No
For Use With: Multiple Toolholders Mounting Style: Clamp
Thread Profile: ISO 60 Degrees Rake: Positive
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Threading Insert,ISO 60 Degrees ,Cutting Direction Center,Grade H216T,Insert Material Carbide,Style Dual Edge,Insert Type Flat Insert,No. of Edges 2,Insert Size 16,Coating Uncoated,Mounting Style Clamp,Rake Positive,Insert Shape Rectangular,For Use With Multiple Toolholders

Reviews of Ceratizit #11007622