Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Threading Insert, Center, Positive

  • Zoro #: G0215498
  • Mfr #: 11007629
No Product Image Available
$19.89 /ea

Order in multiples of 10

  • Coating: Uncoated
  • Rake: Positive
  • No. of Edges: 2
See full product details
Orders over $75 ship free.

Ceratizit #11007629 Specifications

  • Zoro #: G0215498
  • Mfr #: 11007629
Coating: Uncoated Rake: Positive
No. of Edges: 2 Item: Threading Insert
Stainless (M) Compatibility: No Style: Dual Edge
Insert Material: Carbide Thread Profile: ISO 60 Degrees
Grade: H216T Insert Type: Flat
Mounting Style: Clamp For Use With: Multiple Toolholders
Steel (P) Compatibility: No Super Alloy (S) Compatibility: No
Non Ferrous (N) Compatibility: No Cutting Direction: Center
Cast Iron (K) Compatibility: No Insert Size: 16.00mm
Insert Shape: Rectangular Hardened (H) Compatibility: No
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Threading Insert,ISO 60 Degrees ,Cutting Direction Center,Grade H216T,Insert Material Carbide,Style Dual Edge,Insert Type Flat Insert,No. of Edges 2,Insert Size 16,Coating Uncoated,Mounting Style Clamp,Rake Positive,Insert Shape Rectangular,For Use With Multiple Toolholders

Reviews of Ceratizit #11007629