Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Threading Insert, Centr, 2, Carbide

  • Zoro #: G0215175
  • Mfr #: 11039234
No Product Image Available
$23.99 /ea

Order in multiples of 10

  • Steel (P) Compatibility: No
  • Mounting Style: Clamp
  • Thread Profile: ISO 60 Degrees
See full product details
Orders over $75 ship free.

Ceratizit #11039234 Specifications

  • Zoro #: G0215175
  • Mfr #: 11039234
Steel (P) Compatibility: No Mounting Style: Clamp
Thread Profile: ISO 60 Degrees Style: Dual Edge
Hardened (H) Compatibility: No Stainless (M) Compatibility: No
Item: Threading Insert Super Alloy (S) Compatibility: No
Insert Shape: Rectangular Cutting Direction: Center
Grade: GM240 No. of Edges: 2
For Use With: Multiple Toolholders Cast Iron (K) Compatibility: No
Insert Material: Carbide Non Ferrous (N) Compatibility: No
Insert Type: Flat Insert Size: 16.00mm
Rake: Positive Coating: CVD
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Threading Insert,ISO 60 Degrees ,Cutting Direction Center,Grade GM240,Insert Material Carbide,Style Dual Edge,Insert Type Flat Insert,No. of Edges 2,Insert Size 16,Coating CVD,Mounting Style Clamp,Rake Positive,Insert Shape Rectangular,For Use With Multiple Toolholders

Reviews of Ceratizit #11039234