Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Threading Insert, Clamp, Positive

  • Zoro #: G0216085
  • Mfr #: 11039196
No Product Image Available
$24.65 /ea

Order in multiples of 10

  • Insert Type: Flat
  • Rake: Positive
  • Stainless (M) Compatibility: No
See full product details
Orders over $75 ship free.

Ceratizit #11039196 Specifications

  • Zoro #: G0216085
  • Mfr #: 11039196
Insert Type: Flat Rake: Positive
Stainless (M) Compatibility: No Thread Profile: ISO 55 Degrees
Insert Material: Carbide Steel (P) Compatibility: No
Item: Threading Insert Style: Dual Edge
Super Alloy (S) Compatibility: No For Use With: Multiple Toolholders
Grade: GM240 Cutting Direction: Center
Insert Size: 16.00mm No. of Edges: 2
Coating: CVD Mounting Style: Clamp
Insert Shape: Rectangular Cast Iron (K) Compatibility: No
Non Ferrous (N) Compatibility: No Hardened (H) Compatibility: No
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Threading Insert,ISO 55 Degrees ,Cutting Direction Center,Grade GM240,Insert Material Carbide,Style Dual Edge,Insert Type Flat Insert,No. of Edges 2,Insert Size 16,Coating CVD,Mounting Style Clamp,Rake Positive,Insert Shape Rectangular,For Use With Multiple Toolholders

Reviews of Ceratizit #11039196