Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Threading Insert, Dual Edge

  • Zoro #: G0215820
  • Mfr #: 11007616
No Product Image Available
$19.89 /ea

Order in multiples of 10

  • Insert Material: Carbide
  • Stainless (M) Compatibility: No
  • No. of Edges: 2
See full product details
Orders over $75 ship free.

Ceratizit #11007616 Specifications

  • Zoro #: G0215820
  • Mfr #: 11007616
Insert Material: Carbide Stainless (M) Compatibility: No
No. of Edges: 2 Insert Shape: Rectangular
Steel (P) Compatibility: No Non Ferrous (N) Compatibility: No
Mounting Style: Clamp Grade: H216T
Item: Threading Insert Cast Iron (K) Compatibility: No
Coating: Uncoated Hardened (H) Compatibility: No
Insert Size: 16.00mm Rake: Positive
For Use With: Multiple Toolholders Cutting Direction: Center
Style: Dual Edge Insert Type: Flat
Super Alloy (S) Compatibility: No Thread Profile: ISO 60 Degrees
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Threading Insert,ISO 60 Degrees ,Cutting Direction Center,Grade H216T,Insert Material Carbide,Style Dual Edge,Insert Type Flat Insert,No. of Edges 2,Insert Size 16,Coating Uncoated,Mounting Style Clamp,Rake Positive,Insert Shape Rectangular,For Use With Multiple Toolholders

Reviews of Ceratizit #11007616