Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Threading Insert, Flat Insert

  • Zoro #: G0215796
  • Mfr #: 11007617
No Product Image Available
$19.87 /ea

Order in multiples of 10

  • Cutting Direction: Center
  • Non Ferrous (N) Compatibility: No
  • Grade: H216T
See full product details
Orders over $75 ship free.

Ceratizit #11007617 Specifications

  • Zoro #: G0215796
  • Mfr #: 11007617
Cutting Direction: Center Non Ferrous (N) Compatibility: No
Grade: H216T For Use With: Multiple Toolholders
Thread Profile: ISO 60 Degrees Style: Dual Edge
Insert Size: 16.00mm Insert Shape: Rectangular
No. of Edges: 2 Stainless (M) Compatibility: No
Super Alloy (S) Compatibility: No Insert Type: Flat
Cast Iron (K) Compatibility: No Mounting Style: Clamp
Steel (P) Compatibility: No Coating: Uncoated
Hardened (H) Compatibility: No Rake: Positive
Item: Threading Insert Insert Material: Carbide
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Threading Insert,ISO 60 Degrees ,Cutting Direction Center,Grade H216T,Insert Material Carbide,Style Dual Edge,Insert Type Flat Insert,No. of Edges 2,Insert Size 16,Coating Uncoated,Mounting Style Clamp,Rake Positive,Insert Shape Rectangular,For Use With Multiple Toolholders

Reviews of Ceratizit #11007617