Skip to Main Content
We are currently performing system maintenance. Please check out as a guest or visit our eBay store.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Threading Insert, Flat Insert, 16

  • Zoro #: G0215461
  • Mfr #: 274909
No Product Image Available
$29.05 /ea

Order in multiples of 10

  • Insert Type: Flat
  • Cutting Direction: Center
  • Stainless (M) Compatibility: No
See full product details
Orders over $75 ship free.

Ceratizit #274909 Specifications

  • Zoro #: G0215461
  • Mfr #: 274909
Insert Type: Flat Cutting Direction: Center
Stainless (M) Compatibility: No Thread Profile: ISO 60 Degrees
Item: Threading Insert Insert Shape: Rectangular
Grade: GM213 Hardened (H) Compatibility: No
Cast Iron (K) Compatibility: No Super Alloy (S) Compatibility: No
Style: Dual Edge For Use With: Multiple Toolholders
Insert Size: 16.00mm No. of Edges: 2
Rake: Positive Coating: CVD
Steel (P) Compatibility: No Mounting Style: Clamp
Insert Material: Carbide Non Ferrous (N) Compatibility: No
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Threading Insert,ISO 60 Degrees ,Cutting Direction Center,Grade GM213,Insert Material Carbide,Style Dual Edge,Insert Type Flat Insert,No. of Edges 2,Insert Size 16,Coating CVD,Mounting Style Clamp,Rake Positive,Insert Shape Rectangular,For Use With Multiple Toolholders

Reviews of Ceratizit #274909