Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Threading Insert, Flat Insert, 2

  • Zoro #: G0215769
  • Mfr #: 11007618
No Product Image Available
$19.87 /ea

Order in multiples of 10

  • Cutting Direction: Center
  • Super Alloy (S) Compatibility: No
  • Style: Dual Edge
See full product details
Orders over $75 ship free.

Ceratizit #11007618 Specifications

  • Zoro #: G0215769
  • Mfr #: 11007618
Cutting Direction: Center Super Alloy (S) Compatibility: No
Style: Dual Edge Non Ferrous (N) Compatibility: No
Steel (P) Compatibility: No Rake: Positive
Cast Iron (K) Compatibility: No Insert Material: Carbide
Thread Profile: ISO 60 Degrees For Use With: Multiple Toolholders
Insert Type: Flat Stainless (M) Compatibility: No
Item: Threading Insert Insert Shape: Rectangular
Coating: Uncoated Insert Size: 16.00mm
Grade: H216T Mounting Style: Clamp
Hardened (H) Compatibility: No No. of Edges: 2
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Threading Insert,ISO 60 Degrees ,Cutting Direction Center,Grade H216T,Insert Material Carbide,Style Dual Edge,Insert Type Flat Insert,No. of Edges 2,Insert Size 16,Coating Uncoated,Mounting Style Clamp,Rake Positive,Insert Shape Rectangular,For Use With Multiple Toolholders

Reviews of Ceratizit #11007618