Skip to Main Content
We are currently performing system maintenance. Please check out as a guest or visit our eBay store.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Threading Insert, GM213, 2, Clamp

  • Zoro #: G0215181
  • Mfr #: 274923
No Product Image Available
$23.99 /ea

Order in multiples of 10

  • Stainless (M) Compatibility: No
  • Style: Dual Edge
  • Insert Material: Carbide
See full product details
Orders over $75 ship free.

Ceratizit #274923 Specifications

  • Zoro #: G0215181
  • Mfr #: 274923
Stainless (M) Compatibility: No Style: Dual Edge
Insert Material: Carbide Insert Shape: Rectangular
Cast Iron (K) Compatibility: No Non Ferrous (N) Compatibility: No
Coating: CVD Cutting Direction: Center
Item: Threading Insert Thread Profile: ISO 60 Degrees
For Use With: Multiple Toolholders No. of Edges: 2
Rake: Positive Hardened (H) Compatibility: No
Insert Type: Flat Super Alloy (S) Compatibility: No
Mounting Style: Clamp Grade: GM213
Insert Size: 16.00mm Steel (P) Compatibility: No
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Threading Insert,ISO 60 Degrees ,Cutting Direction Center,Grade GM213,Insert Material Carbide,Style Dual Edge,Insert Type Flat Insert,No. of Edges 2,Insert Size 16,Coating CVD,Mounting Style Clamp,Rake Positive,Insert Shape Rectangular,For Use With Multiple Toolholders

Reviews of Ceratizit #274923