Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Threading Insert, GM213, Carbide, 2

  • Zoro #: G0215349
  • Mfr #: 278015
No Product Image Available
$24.01 /ea

Order in multiples of 10

  • Super Alloy (S) Compatibility: No
  • Insert Size: 16.00mm
  • Stainless (M) Compatibility: No
See full product details
Orders over $75 ship free.

Ceratizit #278015 Specifications

  • Zoro #: G0215349
  • Mfr #: 278015
Super Alloy (S) Compatibility: No Insert Size: 16.00mm
Stainless (M) Compatibility: No Insert Type: Flat
Insert Material: Carbide Style: Dual Edge
No. of Edges: 2 Item: Threading Insert
Cutting Direction: Center Steel (P) Compatibility: No
For Use With: Multiple Toolholders Mounting Style: Clamp
Cast Iron (K) Compatibility: No Coating: CVD
Non Ferrous (N) Compatibility: No Rake: Positive
Insert Shape: Rectangular Grade: GM213
Hardened (H) Compatibility: No Thread Profile: ISO 60 Degrees
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Threading Insert,ISO 60 Degrees ,Cutting Direction Center,Grade GM213,Insert Material Carbide,Style Dual Edge,Insert Type Flat Insert,No. of Edges 2,Insert Size 16,Coating CVD,Mounting Style Clamp,Rake Positive,Insert Shape Rectangular,For Use With Multiple Toolholders

Reviews of Ceratizit #278015