Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. Please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Threading Insert, GM213, Carbide

  • Zoro #: G0215516
  • Mfr #: 274959
No Product Image Available
$24.65 /ea

Order in multiples of 10

  • Mounting Style: Clamp
  • Super Alloy (S) Compatibility: No
  • Insert Shape: Rectangular
See full product details
Orders over $75 ship free.

Ceratizit #274959 Specifications

  • Zoro #: G0215516
  • Mfr #: 274959
Mounting Style: Clamp Super Alloy (S) Compatibility: No
Insert Shape: Rectangular Coating: CVD
Style: Dual Edge Item: Threading Insert
Insert Size: 16.00mm Insert Type: Flat
Stainless (M) Compatibility: No Non Ferrous (N) Compatibility: No
Cast Iron (K) Compatibility: No No. of Edges: 2
Steel (P) Compatibility: No Thread Profile: ISO 60 Degrees
Insert Material: Carbide Rake: Positive
Cutting Direction: Center Hardened (H) Compatibility: No
Grade: GM213 For Use With: Multiple Toolholders
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Threading Insert,ISO 60 Degrees ,Cutting Direction Center,Grade GM213,Insert Material Carbide,Style Dual Edge,Insert Type Flat Insert,No. of Edges 2,Insert Size 16,Coating CVD,Mounting Style Clamp,Rake Positive,Insert Shape Rectangular,For Use With Multiple Toolholders

Reviews of Ceratizit #274959