Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Threading Insert, GM213, Clamp

  • Zoro #: G0215875
  • Mfr #: 274897
No Product Image Available
$23.99 /ea

Order in multiples of 10

  • Insert Shape: Rectangular
  • Cast Iron (K) Compatibility: No
  • Mounting Style: Clamp
See full product details
Orders over $75 ship free.

Ceratizit #274897 Specifications

  • Zoro #: G0215875
  • Mfr #: 274897
Insert Shape: Rectangular Cast Iron (K) Compatibility: No
Mounting Style: Clamp Style: Dual Edge
Hardened (H) Compatibility: No Non Ferrous (N) Compatibility: No
Cutting Direction: Center Item: Threading Insert
Insert Type: Flat Steel (P) Compatibility: No
Insert Size: 16.00mm Super Alloy (S) Compatibility: No
Insert Material: Carbide Rake: Positive
Thread Profile: ISO 60 Degrees Coating: CVD
No. of Edges: 2 For Use With: Multiple Toolholders
Grade: GM213 Stainless (M) Compatibility: No
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Threading Insert,ISO 60 Degrees ,Cutting Direction Center,Grade GM213,Insert Material Carbide,Style Dual Edge,Insert Type Flat Insert,No. of Edges 2,Insert Size 16,Coating CVD,Mounting Style Clamp,Rake Positive,Insert Shape Rectangular,For Use With Multiple Toolholders

Reviews of Ceratizit #274897