Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Threading Insert, GM240, 16, CVD

  • Zoro #: G0215699
  • Mfr #: 11039214
No Product Image Available
$24.65 /ea

Order in multiples of 10

  • Style: Dual Edge
  • Hardened (H) Compatibility: No
  • For Use With: Multiple Toolholders
See full product details
Orders over $75 ship free.

Ceratizit #11039214 Specifications

  • Zoro #: G0215699
  • Mfr #: 11039214
Style: Dual Edge Hardened (H) Compatibility: No
For Use With: Multiple Toolholders Coating: CVD
No. of Edges: 2 Steel (P) Compatibility: No
Thread Profile: ISO 55 Degrees Stainless (M) Compatibility: No
Grade: GM240 Insert Material: Carbide
Insert Size: 16.00mm Insert Shape: Rectangular
Cutting Direction: Center Super Alloy (S) Compatibility: No
Rake: Positive Cast Iron (K) Compatibility: No
Non Ferrous (N) Compatibility: No Insert Type: Flat
Item: Threading Insert Mounting Style: Clamp
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Threading Insert,ISO 55 Degrees ,Cutting Direction Center,Grade GM240,Insert Material Carbide,Style Dual Edge,Insert Type Flat Insert,No. of Edges 2,Insert Size 16,Coating CVD,Mounting Style Clamp,Rake Positive,Insert Shape Rectangular,For Use With Multiple Toolholders

Reviews of Ceratizit #11039214