Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Threading Insert, GM240, 2, 16, CVD

  • Zoro #: G0215470
  • Mfr #: 11039220
No Product Image Available
$23.99 /ea

Order in multiples of 10

  • For Use With: Multiple Toolholders
  • Insert Size: 16.00mm
  • No. of Edges: 2
See full product details
Orders over $75 ship free.

Ceratizit #11039220 Specifications

  • Zoro #: G0215470
  • Mfr #: 11039220
For Use With: Multiple Toolholders Insert Size: 16.00mm
No. of Edges: 2 Hardened (H) Compatibility: No
Mounting Style: Clamp Insert Material: Carbide
Style: Dual Edge Cast Iron (K) Compatibility: No
Grade: GM240 Coating: CVD
Super Alloy (S) Compatibility: No Steel (P) Compatibility: No
Item: Threading Insert Insert Shape: Rectangular
Thread Profile: ISO 60 Degrees Rake: Positive
Insert Type: Flat Non Ferrous (N) Compatibility: No
Stainless (M) Compatibility: No Cutting Direction: Center
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Threading Insert,ISO 60 Degrees ,Cutting Direction Center,Grade GM240,Insert Material Carbide,Style Dual Edge,Insert Type Flat Insert,No. of Edges 2,Insert Size 16,Coating CVD,Mounting Style Clamp,Rake Positive,Insert Shape Rectangular,For Use With Multiple Toolholders

Reviews of Ceratizit #11039220