Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Threading Insert, GM240, Carbide

  • Zoro #: G0215839
  • Mfr #: 11039205
No Product Image Available
$23.99 /ea

Order in multiples of 10

  • Insert Material: Carbide
  • Style: Dual Edge
  • Non Ferrous (N) Compatibility: No
See full product details
Orders over $75 ship free.

Ceratizit #11039205 Specifications

  • Zoro #: G0215839
  • Mfr #: 11039205
Insert Material: Carbide Style: Dual Edge
Non Ferrous (N) Compatibility: No Stainless (M) Compatibility: No
Super Alloy (S) Compatibility: No No. of Edges: 2
Item: Threading Insert Mounting Style: Clamp
Insert Type: Flat Coating: CVD
Thread Profile: ISO 60 Degrees For Use With: Multiple Toolholders
Insert Shape: Rectangular Steel (P) Compatibility: No
Insert Size: 16.00mm Hardened (H) Compatibility: No
Cutting Direction: Center Rake: Positive
Cast Iron (K) Compatibility: No Grade: GM240
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Threading Insert,ISO 60 Degrees ,Cutting Direction Center,Grade GM240,Insert Material Carbide,Style Dual Edge,Insert Type Flat Insert,No. of Edges 2,Insert Size 16,Coating CVD,Mounting Style Clamp,Rake Positive,Insert Shape Rectangular,For Use With Multiple Toolholders

Reviews of Ceratizit #11039205