Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. Please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Threading Insert, ISO 55Deg, 16

  • Zoro #: G0215717
  • Mfr #: 11039213
No Product Image Available
$23.99 /ea

Order in multiples of 10

  • For Use With: Multiple Toolholders
  • Insert Material: Carbide
  • Super Alloy (S) Compatibility: No
See full product details
Orders over $75 ship free.

Ceratizit #11039213 Specifications

  • Zoro #: G0215717
  • Mfr #: 11039213
For Use With: Multiple Toolholders Insert Material: Carbide
Super Alloy (S) Compatibility: No Insert Type: Flat
Insert Shape: Rectangular Coating: CVD
Mounting Style: Clamp Insert Size: 16.00mm
Stainless (M) Compatibility: No Hardened (H) Compatibility: No
Thread Profile: ISO 55 Degrees Grade: GM240
Item: Threading Insert Steel (P) Compatibility: No
Non Ferrous (N) Compatibility: No Style: Dual Edge
Rake: Positive No. of Edges: 2
Cast Iron (K) Compatibility: No Cutting Direction: Center
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Threading Insert,ISO 55 Degrees ,Cutting Direction Center,Grade GM240,Insert Material Carbide,Style Dual Edge,Insert Type Flat Insert,No. of Edges 2,Insert Size 16,Coating CVD,Mounting Style Clamp,Rake Positive,Insert Shape Rectangular,For Use With Multiple Toolholders

Reviews of Ceratizit #11039213